LED Single Puck Kit, 4.3 Watt, 230 Lumen, 2700K, White

Item #: 2317648

Cat #: MVP-1-WH

UPC: 714176001753

Sign In or Register to view pricing and more.
Documents & Guides
LED Single Puck Kit, 4.3 Watt, 230 Lumen, 2700K, 90 CRI, 120 Volt, Dimmable, White, Surface or Recessed Mount, Includes: (1) 6 Foot Power Cord, (1) MVP Puck with 6 Inch Lead Wire, Mounting Hardware

Overview

LED Single Puck Kit, 4.3 Watt, 230 Lumen, 2700K, 90 CRI, 120 Volt, Dimmable, White, Surface or Recessed Mount, Includes: (1) 6 Foot Power Cord, (1) MVP Puck with 6 Inch Lead Wire, Mounting Hardware
With robust light output and high CRI, this versatile dimmable accent lighting system can be used for task areas, display shelving, back bars, built-ins and more.
Also known as: 714176001753, MVP-1-WH

Specifications

Mounting: Recessed, Surface
Volts AC: 120
Lumens: 230
Color: White
Color Temperature: 2700 (Warm White)
Wattage: 4.300
Light Technology: LED
Dimmable: Yes
Mounting: Recessed, Surface
Lumens: 230
Color Temperature: 2700 (Warm White)
Light Technology: LED
Volts AC: 120
Color: White
Wattage: 4.300
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)