15W LED 5/6" Retrofit

Item #: 2317646

Cat #: AD56V2-30-WH

UPC: 714176021430

Sign In or Register to view pricing and more.
Documents & Guides
5"/6" LED Downlight, Retrofit, Line Voltage: 120V, Watts: 15.05, Lumens: 900, Color Temperature: 3000K, CRI: 90+, Color: White Trim. Life: 50,000 Hours. Dimming: 10-100% with most standard TRIAC dimmers. Title 24 connection and torsion clips for most 5/6" recessed housings; Energy Star ; cETLus Wet Location Listed. JA8 Compliant. p/n: AD56V2-30-WH

Overview

5"/6" LED Downlight, Retrofit, Line Voltage: 120V, Watts: 15.05, Lumens: 900, Color Temperature: 3000K, CRI: 90+, Color: White Trim. Life: 50,000 Hours. Dimming: 10-100% with most standard TRIAC dimmers. Title 24 connection and torsion clips for most 5/6" recessed housings; Energy Star ; cETLus Wet Location Listed. JA8 Compliant. p/n: AD56V2-30-WH
The Advantage 3000K downlight offers a standard warm white option for those who do not need the adjustable CCT feature of the other downlights in the Advantage Series product line. Available in 4" and 5/6" sizes, the advantage downlight works well in a variety of basic residential and commercial applications. It is a great option for upgrading legacy incandescent lighting to energy-efficient LED.
Also known as: 714176021430, AD56V2-30-WH

Specifications

Volts AC: 120
Wattage: 15
Color: White
Color Rendering Index (CRI): 90
Lumens: 900
Dimmable: Yes
Volts AC: 120
Color: White
Lumens: 900
Wattage: 15
Color Rendering Index (CRI): 90
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)