LED Tape Light, 3000K, 120VAC, 150' Bulk Reel

Item #: 2317631

Cat #: 120-H3-30

UPC: 714176018416

Sign In or Register to view pricing and more.
Documents & Guides
LED Tape Light, 315 Lumen per Foot, 3000K, 90 CRI, 120 Volt AC, Dimmable, 150 Foot Bulk Reel, IP65, Includes: (1) 150ft Reel of Hybrid 3, (1) 5ft Attached Power Cord, (4) 120-H3-CONKIT (1) Attached End Cap, (50) Clear Plastic Mounting Clips with Screws

Overview

LED Tape Light, 315 Lumen per Foot, 3000K, 90 CRI, 120 Volt AC, Dimmable, 150 Foot Bulk Reel, IP65, Includes: (1) 150ft Reel of Hybrid 3, (1) 5ft Attached Power Cord, (4) 120-H3-CONKIT (1) Attached End Cap, (50) Clear Plastic Mounting Clips with Screws
Superb light output for indoor and outdoor use. Parallel wiring in 4” cutting increments ensures that if one LED goes out, the rest of the LEDs continue to operate. Offering up to 330 lumens per foot, Hybrid 3 takes a noticeable jump in brightness over the previous version, making it an effective and energy efficient option for hospitality, home theater, and other various entertainment applications.
Also known as: 714176018416, 120-H3-30

Specifications

Length: 150 ft
Color Temperature: 3000 (Warm White)
Volts AC: 120
IP/NEMA Rating: IP65
Color Rendering Index (CRI): 90
Light Technology: LED
Dimmable: Yes
Length: 150 ft
Volts AC: 120
Color Rendering Index (CRI): 90
Dimmable: Yes
Color Temperature: 3000 (Warm White)
IP/NEMA Rating: IP65
Light Technology: LED

Customer Reviews

No reviews for this product
(0)