LED Driver, 30W, 24VDC

Item #: 2317615

Cat #: LEDDR3024

UPC: 714176002897

Documents & Guides
LED Driver, Input Voltage: 100-240VAC, Output Voltage: 24VDC, 30 Watt
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Driver, Input Voltage: 100-240VAC, Output Voltage: 24VDC, 30 Watt
The LED-DR Series features universal 100-240V AC power input with high reliability and Class 2 rating. Standard built-in protections include short circuit, over-current, over-voltage, and over temperature. Used commonly with Trulux receivers and controls for secondary side dimming, they can also be used in non-dimming applications (minimum loads apply). Durable plastic housing features integrated terminal blocks, wire cover strain reliefs and adjustable output voltage and output current levels.
Also known as: 714176002897, LEDDR3024

Specifications

Volts DC: 24
Wattage: 30
Volts AC: 120/240
Type: LED Driver
Dimmable: No
Volts DC: 24
Volts AC: 120/240
Dimmable: No
Wattage: 30
Type: LED Driver

Customer Reviews

No reviews for this product
(0)