LED Tape Light, 4000K, 16.4" Reel
Item #: 2317612
Cat #: HTL65-COB-WH-16
UPC: 714176025230
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Tape Light, 4000K, 90 CRI, 16.4 Foot Reel, 5 Watt per Foot, 415 Lumen per Foot, , 24 Volt DC, IP65
Overview
LED Tape Light, 4000K, 90 CRI, 16.4 Foot Reel, 5 Watt per Foot, 415 Lumen per Foot, , 24 Volt DC, IP65
COB Tape Light features uniform illumination without the need for additional diffused covers or accessories. Featuring a premium seamless line of light making it an ideal solution for areas with low clearance or reflective surfaces to eliminate virtually all dotting or spot-glare effects.
Also known as: 714176025230, HTL65-COB-WH-16
Specifications
Color Temperature: | 4000 (Cool White) |
Volts DC: | 24 |
IP/NEMA Rating: | IP65 |
Length: | 16.400 ft |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 4000 (Cool White) |
IP/NEMA Rating: | IP65 |
Light Technology: | LED |
Volts DC: | 24 |
Length: | 16.400 ft |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)