This product may not be available in all locations.
2
more
Relay, Open Style, 30A, 300VAC, 24VDC Coil, SPDT, 1NO/NC, 1.5HP
Item #: 231719
Cat #: 8501CDO15V53
UPC: 785901052111
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Open Style, 30 Amp, 300 Volt AC, 24 Volt DC Coil, Single Pole Double Throw, 1 Normally Open, 1 Normally Closed Contact, 1.5 Horse Power Rated
Overview
Relay, Open Style, 30 Amp, 300 Volt AC, 24 Volt DC Coil, Single Pole Double Throw, 1 Normally Open, 1 Normally Closed Contact, 1.5 Horse Power Rated
Also known as: 785901052111, 8501CDO15V53
Specifications
Phase: | 1 |
Type: | Power Relay |
Standards: | California Proposition 65 |
Phase: | 1 |
Standards: | California Proposition 65 |
Type: | Power Relay |
Customer Reviews
No reviews for this product
(0)