RTQ™ XR™ RG-6 F Compression Connector, 50/Jar

Item #: 2317

Cat #: 92-650

UPC: 783250926503

Sign In or Register to view pricing and more.
Documents & Guides
RTQ Compression F-Connectors, RG-6 Reg/Tri/Quad, EZ Spin Hex Nut, Weatherproof, Watertight, 50 Pieces *Must order 50 pieces for the Jar*

Overview

RTQ Compression F-Connectors, RG-6 Reg/Tri/Quad, EZ Spin Hex Nut, Weatherproof, Watertight, 50 Pieces *Must order 50 pieces for the Jar*
Recommended compression tools: 30-793 OmniSeal™ PRO XL; 33-632 Linear X®3 The IDEAL RTQ™ XR™ series of F connectors offer a single connector solution to cover a range of coax types, including plenum rated versions. A patented compression sleeve design allows Regular (dual), Tri, and Quad shield cables all to be terminated within a single connector. All RTQ connectors have an all brass exterior and an inner O-ring to provide a robust, weather proof connection suitable for just about any application - indoors or outdoors.
Also known as: 783250926503, 92-650, cable ends

Specifications

Color: Metallic
Material: Brass
Standards: California Proposition 65
Connector Type: RG6
Color: Metallic
Standards: California Proposition 65
Material: Brass
Connector Type: RG6

Customer Reviews

No reviews for this product
(0)