4' 14W T8 LED Lamp, 30K

Item #: 2316550

Cat #: 477315

UPC: 046677477318

Sign In or Register to view pricing and more.
LED Lamp, 14 Watt, 120-277 Volt, Bulb: T8, Length: 48 Inch, Base: Medium Bi-Pin (G13), Lumens: 1700, Beam Angle: 240, CRI: 82, Color Temperature: 3000K, Rated Life: Up to 50,000 Hours, NOTE: Double-Ended Ballast BYPass Installation, Wired at Both Ends, Utilizes Existing Lampholders, Shunted or Non-Shunted (must shunt). P/N 47731-5, MDL# 9290018454, DLC ID: P3V56EPW.

Overview

LED Lamp, 14 Watt, 120-277 Volt, Bulb: T8, Length: 48 Inch, Base: Medium Bi-Pin (G13), Lumens: 1700, Beam Angle: 240, CRI: 82, Color Temperature: 3000K, Rated Life: Up to 50,000 Hours, NOTE: Double-Ended Ballast BYPass Installation, Wired at Both Ends, Utilizes Existing Lampholders, Shunted or Non-Shunted (must shunt). P/N 47731-5, MDL# 9290018454, DLC ID: P3V56EPW.
Also known as: 046677477318, 477315

Specifications

Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Lumens: 1700
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Wattage: 14
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Angle: 240°
Color Temperature: 3000 (Warm White)
Lumens: 1700
Length: 4 ft, 48 in
Light Technology: LED
Type: Ballast Bypass (Type B)
Standards: DLC Listed (Standard)
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Wattage: 14
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Angle: 240°

Customer Reviews

No reviews for this product
(0)