Snap-In Adapter, F-Type, Gold-Plated/Ivory
Item #: 2316531
Cat #: 40831-FIG
UPC: 078477941386
Sign In or Register to view pricing and more.
Snap-In Adapter, QuickPort, F-Type, 2.5 GHz, RG-6/RG-59 Coaxial, Gold-Plated Contacts, Color: Ivory.
Overview
Snap-In Adapter, QuickPort, F-Type, 2.5 GHz, RG-6/RG-59 Coaxial, Gold-Plated Contacts, Color: Ivory.
QuickPort F-Type Adapter, Gold-Plated, Ivory
Also known as: 078477941386, 40831-FIG
Specifications
Mounting: | Snap In |
Type: | F-Connector |
Color: | Ivory |
Material: | Brass |
Mounting: | Snap In |
Color: | Ivory |
Type: | F-Connector |
Material: | Brass |
Customer Reviews
No reviews for this product
(0)