This product may not be available in all locations.

Selector Switch, 30mm, Padlocking Attachment, 2/3 Position, Knob
Item #: 23165
Cat #: 800T-NX446
UPC: 662073116103
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 30 mm, Padlocking Attachment, 2/3 Position, Standard Knob, Locks in Any Maintained Position
Overview
Selector Switch, 30 mm, Padlocking Attachment, 2/3 Position, Standard Knob, Locks in Any Maintained Position
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-NX446 from Rockwell Automation® is a 30 mm accessory padlocking guard. It is compatible with two- and three-position standard knob selector switches. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073116103, 800T-NX446
Specifications
Size: | 30 mm |
Type: | Padlocking Attachment, Selector Switch |
Family / Style: | 800T |
Size: | 30 mm |
Family / Style: | 800T |
Type: | Padlocking Attachment, Selector Switch |
Customer Reviews
No reviews for this product
(0)