15 Amp SmartlockPro® Wi-Fi® Certified Smart GFCI Receptacle/Outlet, White

Item #: 2316293

Cat #: D2GF1-KW

UPC: 078477333662

Documents & Guides
15A, 125V, 20A Feed-Through, Wi-Fi® Certified Smart GFCI Receptacle/Outlet - White
Sign In or Register to view pricing and more.

No associated products found.

Overview

15A, 125V, 20A Feed-Through, Wi-Fi® Certified Smart GFCI Receptacle/Outlet - White
An industry first! Our Smart GFCI Outlet provides peace of mind by sending notifications directly to your smart phone when a GFCI trips due to a ground-fault, using the My Leviton app. At a glance, the app provides details on protection status, if a ground-fault occurs, and if the GFCI is in test mode; (for safety) the app does not provide on/off control. Through the My Leviton app, users will know exactly which Smart GFCI in their home has tripped.
Also known as: 078477333662, D2GF1-KW

Specifications

Amps: 20, 15
Color: White
Type: WiFi
Amps: 20, 15
Type: WiFi
Color: White

Customer Reviews

No reviews for this product
(0)