Leyden 4-Light 15" Foyer Pendant Ceiling Light, Brushed Nickel

Item #: 2316047

Cat #: P500302-009

UPC: 785247244249

Sign In or Register to view pricing and more.
Documents & Guides
Leyden Series 4-Light 15 Inch Brushed Nickel Foyer Pendant Ceiling Light, Length: 15", Width: 15", Height: 23", Requires (4) 60 Watt E12 Lamps (Sold Separately)

Overview

Leyden Series 4-Light 15 Inch Brushed Nickel Foyer Pendant Ceiling Light, Length: 15", Width: 15", Height: 23", Requires (4) 60 Watt E12 Lamps (Sold Separately)
Complement your interiors with the Leyden Collection 4-Light Brushed Nickel Farmhouse Foyer Pendant Light. The gorgeous open-frame and candlestick light bases are coated in a beautiful brushed nickel finish. Light sources glow from atop the smooth light bases for graceful illumination.
Also known as: 785247244249, P500302-009

Specifications

Color: Brushed Nickel
Standards: California Proposition 65
Light Technology: Incandescent
Color: Brushed Nickel
Light Technology: Incandescent
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)