
M18 LED Work Light
Item #: 231604
Cat #: 2735-20
UPC: 045242199143
Documents & Guides
Work Light, Bulb Type: LED, Body Color: Red & Black, Light Color: White, Power Requirements: M18 Battery, 100 Lumens, 135° Rotating Head, Up to 10 Hours Run time with 5aH Battery.
Sign In or Register to view pricing and more.
Overview
Work Light, Bulb Type: LED, Body Color: Red & Black, Light Color: White, Power Requirements: M18 Battery, 100 Lumens, 135° Rotating Head, Up to 10 Hours Run time with 5aH Battery.
The M18™ Work Light is powered by M18™ REDLITHIUM™ batteries. The work light features a 90° rotating head that allows you to easily direct the light beam at the desired work area. Our work light features TRUEVIEW™ High Definition Output that provides neutral white color and produces an even beam pattern for clearer visibility. An integrated hook allows for hands-free use. The cordless work light features a sealed aluminum head to provide impact and weather resistance.
Also known as: 045242199143, 2735-20
Specifications
Lumens: | 160 |
Color: | Red, Black |
Lumens: | 160 |
Color: | Red, Black |
Customer Reviews
No reviews for this product
(0)