Pilot Light, 30mm, No Light Module, No Lens

Item #: 231586

Cat #: 9001KP

UPC: 78590190930

Sign In or Register to view pricing and more.
Pilot Light, 30 mm, No Light Module, No Lens

Overview

Pilot Light, 30 mm, No Light Module, No Lens
This Harmony 9001KP is a pilot light without light module, without lens. It is part of the range Harmony 9001 K diameter 30mm metal push buttons, switches, pilot lights.
Also known as: 78590190930, 9001KP

Specifications

Size: 30 mm
Type: Pilot Light
Standards: California Proposition 65
Size: 30 mm
Standards: California Proposition 65
Type: Pilot Light

Customer Reviews

No reviews for this product
(0)