White Marker, THT, B342, 0.187" x 1", White, 5000/RL

Item #: 23157

Cat #: 3PS-187-2-WT-2

UPC: 662820112136

Sign In or Register to view pricing and more.
BRADY IP« Series PermaSleeve« Open 3" Core Heat Shrink Polyolefin Shrink Tubing - White, Self-Extinguishing. Labels per Package: 5000. Print Method: Thermal Transfer. Suggested Ribbon Series: R2000, R4300, R4502S, R5000, R6600, R6700. Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant.

Overview

BRADY IP« Series PermaSleeve« Open 3" Core Heat Shrink Polyolefin Shrink Tubing - White, Self-Extinguishing. Labels per Package: 5000. Print Method: Thermal Transfer. Suggested Ribbon Series: R2000, R4300, R4502S, R5000, R6600, R6700. Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant.
Bradys IP™Thermal Transfer Printer is a new, smart solution for high-performance printing. The Brady IP™ Printer is a fully integrated, easy-to-use printer, material, and software system. Smart Cell technology allows the printer, materials, and ribbon to communicate with each other. The system offers material recognition, automatic formatting, and user-friendly printer features for labels, sleeves, and tags.
Also known as: 662820112136, 3PS-187-2-WT-2

Specifications

Type: Marker Sleeve, Heat Shrink
Width: 0.187 in
Material: Polyolefin
Gauge: 10, 18, 12, 14, 16, 20
Length: 2 in
Color: White
Standards: California Proposition 65
Type: Marker Sleeve, Heat Shrink
Material: Polyolefin
Length: 2 in
Standards: California Proposition 65
Width: 0.187 in
Gauge: 10, 18, 12, 14, 16, 20
Color: White

Customer Reviews

No reviews for this product
(0)