SRML Apparatus & Motor Lead Wire, 2/0 AWG, Black, 500'

Item #: 231563

Cat #: SRML20STRBLK500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
SRML Apparatus & Motor Lead Wire, 2/0 AWG, Black, 500', Stranded Copper, 150°/200°, 600 Volt

Overview

SRML Apparatus & Motor Lead Wire, 2/0 AWG, Black, 500', Stranded Copper, 150°/200°, 600 Volt
Also known as: SRML20STRBLK500RL

Specifications

Length: 500 ft
Material: Copper
Color: Black
Gauge: 2/0
Volts AC: 600
Conductors: 1
Length: 500 ft
Color: Black
Volts AC: 600
Material: Copper
Gauge: 2/0
Conductors: 1

Customer Reviews

No reviews for this product
(0)