Lantern, Outdoor, 1 Light, 100W, White

Item #: 231533

Cat #: 8257-15

UPC: 785652825750

Sign In or Register to view pricing and more.
Documents & Guides
Lantern, Outdoor, 1 Light, 100 Watt, White, Height: 17-1/4 in, Medium Screw, Post Mount

Overview

Lantern, Outdoor, 1 Light, 100 Watt, White, Height: 17-1/4 in, Medium Screw, Post Mount
Also known as: 785652825750, 8257-15

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Mounting: Post
Color: White
Length: 17.250 in
Base: Medium Screw (E26)
Volts AC: 120
Color: White
Wattage: 100
Mounting: Post
Length: 17.250 in

Customer Reviews

No reviews for this product
(0)