This product may not be available in all locations.
2
more

Breaker, Operating Mechanism Only, Molded Case Breaker, Frame H & J
Item #: 231526
Cat #: 9421LJ7
UPC: 785901538028
Documents & Guides
Breaker, Operating Mechanism Only, Molded Case Breaker, Frame H & J
Sign In or Register to view pricing and more.
No associated products found.
Overview
Breaker, Operating Mechanism Only, Molded Case Breaker, Frame H & J
Also known as: 785901538028, 9421LJ7
Specifications
Amps: | 250 |
Mounting: | Door |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12 |
Standards: | California Proposition 65 |
Amps: | 250 |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12 |
Mounting: | Door |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)