This product has been discontinued.

Adjustable Eyeball Trim, 5", PAR20, White Baffle/White Trim
Item #: 23151
Cat #: 208W-WH
UPC: 661209007698
Documents & Guides
Adjustable Eyeball Trim, w/ Baffle, 5 Inch, PAR20, White Baffle/White Trim
Sign In or Register to view pricing and more.
No associated products found.
Overview
Adjustable Eyeball Trim, w/ Baffle, 5 Inch, PAR20, White Baffle/White Trim
Also known as: 661209007698, 208W-WH
Specifications
Type: | Adjustable Eyeball Trim |
Diameter: | 5 in |
Color: | White |
Type: | Adjustable Eyeball Trim |
Color: | White |
Diameter: | 5 in |
Customer Reviews
No reviews for this product
(0)