ProLine ConnekTek Patch Cabinet

Item #: 2314892

Cat #: PNC20812B

UPC: 783510160685

Sign In or Register to view pricing and more.
Documents & Guides
ProLine ConnekTek Communications (Patch) Cabinet, Material: Steel, Dimensions: 78.37" x 31.8" x 47.22"

Overview

ProLine ConnekTek Communications (Patch) Cabinet, Material: Steel, Dimensions: 78.37" x 31.8" x 47.22"
The ProLine ConnecTek Network Communication/Patch Cabinets feature two vertical cable managers in the front of the cabinet and two rear cable managers for maximum cable routing and support. Cabinets are available in two widths to accommodate high-density cables, patch cords and networking equipment.
Also known as: 783510160685, PNC20812B

Specifications

Type: Enclosure
Color: Black
Material: Steel
Height: 78.370 in
Depth: 47.220 in
Width: 31.800 in
Type: Enclosure
Material: Steel
Depth: 47.220 in
Color: Black
Height: 78.370 in
Width: 31.800 in

Customer Reviews

No reviews for this product
(0)