This product has been discontinued.
Incandescent Lamp, PAR46, 200W, 120V, MFL
Item #: 23146
Cat #: 200PAR46/3MFL-120V
UPC: 046135151941
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 200 Watt, 120 Volt, PAR46 (Sealed Beam), Base: Medium Side Prong, Lumens: 2270, CRI: 100, Color Temperature: 2850K, Beam Angle: Medium Flood, Standard Case Qty: 12 Sylvania Part # 15194
Overview
Incandescent Lamp, 200 Watt, 120 Volt, PAR46 (Sealed Beam), Base: Medium Side Prong, Lumens: 2270, CRI: 100, Color Temperature: 2850K, Beam Angle: Medium Flood, Standard Case Qty: 12 Sylvania Part # 15194
Also known as: 046135151941, 200PAR46/3MFL-120V
Specifications
Shape: | PAR46 (Sealed Beam) |
Volts AC: | 120 |
Color Temperature: | 2850 (Warm White) |
Color Rendering Index (CRI): | 100 |
Base: | Medium Side Prong |
Lumens: | 2270 |
Wattage: | 200 |
Light Technology: | Incandescent |
Shape: | PAR46 (Sealed Beam) |
Color Temperature: | 2850 (Warm White) |
Base: | Medium Side Prong |
Wattage: | 200 |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Lumens: | 2270 |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)