N1 REDUCER GALVANIZED

Item #: 231441

Cat #: 64RG

UPC: 761515380130

Documents & Guides
No Documents Available
UNT 64RG N1 REDUCER GALVANIZED
Sign In or Register to view pricing and more.

No associated products found.

Overview

UNT 64RG N1 REDUCER GALVANIZED
Also known as: 761515380130, 64RG

Specifications

Color: Gray
Width: 4 in, 6 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel
Width: 4 in, 6 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)