G SE

Item #: 23144

Cat #: GSC1/2

UPC: 782001765712

Documents & Guides
No Documents Available
Sign In or Register to view pricing and more.

Overview

G SE
Also known as: 782001765712, GSC1/2

Specifications

Diameter: 5 mm
Length: 20 mm
Speed: Time Delay, Slow Blow
Material: Glass
Volts AC: 250
Mounting: Cartridge
Amps: 0.500
Interrupt Rating AC: 100 kA
Diameter: 5 mm
Speed: Time Delay, Slow Blow
Volts AC: 250
Amps: 0.500
Length: 20 mm
Material: Glass
Mounting: Cartridge
Interrupt Rating AC: 100 kA

Customer Reviews

No reviews for this product
(0)