Universal Fit OPEN-LOK™ 15PC Oscillating Multi-Tool Blade Kit w/ Modular Case

Item #: 2313770

Cat #: 49-10-9114

UPC: 045242812028

Documents & Guides
Universal Fit OPEN-LOK™ 15PC Oscillating Multi-Tool Blade Kit w/ Modular Case, Includes: (1) 1-3/8" Titanium Enhanced Carbide Teeth™ Extreme Metal Blade, (1) 1-3/8" Titanium Enhanced Bi-Metal Multi-Material Blade, (1) 2-1/2" Titanium Enhanced Bi-Metal Multi-Material Blade, (1) 1-3/4" Titanium Enhanced Bi-Metal Metal Blades, (1) 3/8 in. Titanium Bi-Metal Universal Fit Wood and Metal Blade, (1) 1-3/8 in. HCS Japanese Tooth Blade, (1) 1-3/8" HCS Wood Blade, (1) Stainless Steel Rigid Scraper Blade, (1) 3-1/2" Triangle Sanding Pad, (3) 60 Grit Triangle Sandpaper, (3) 120 Grit Triangle Sandpaper, (1) Modular Oscillating Blade Storage Case (49-10-0001)
Sign In or Register to view pricing and more.

No associated products found.

Overview

Universal Fit OPEN-LOK™ 15PC Oscillating Multi-Tool Blade Kit w/ Modular Case, Includes: (1) 1-3/8" Titanium Enhanced Carbide Teeth™ Extreme Metal Blade, (1) 1-3/8" Titanium Enhanced Bi-Metal Multi-Material Blade, (1) 2-1/2" Titanium Enhanced Bi-Metal Multi-Material Blade, (1) 1-3/4" Titanium Enhanced Bi-Metal Metal Blades, (1) 3/8 in. Titanium Bi-Metal Universal Fit Wood and Metal Blade, (1) 1-3/8 in. HCS Japanese Tooth Blade, (1) 1-3/8" HCS Wood Blade, (1) Stainless Steel Rigid Scraper Blade, (1) 3-1/2" Triangle Sanding Pad, (3) 60 Grit Triangle Sandpaper, (3) 120 Grit Triangle Sandpaper, (1) Modular Oscillating Blade Storage Case (49-10-0001)
Our Universal Fit OPEN-LOK™ 15PC Oscillating Multi-Tool Blade Kit offers blades for all of your cutting, scraping, and sanding applications. Our set is organized in a Modular Blade Case with removable pegs for complete storage customization. The Titanium Enhanced Carbide Teeth Extreme Metal Blade is designed for extreme metal cutting and lasts up to 50x longer than standard bi-metal blades. Our multi-tool blade kit includes Titanium Enhanced bi-metal blades for soft metals, wood and nails, PVC, and drywall and lasts up to 15X longer than standard high carbon steel blades. The Japanese Tooth blade features PRO-CURVE™ for fast, clean cuts and greater control in hardwood, clean wood, PVC, and drywall. The Stainless Steel Rigid Scraper Blade is great for removing adhesives with its sharpened edge. The 3-1/2" Triangle Sandpaper comes in 60 and 120 grit sizes. Our Modular Oscillating Blade Case is designed for use in PACKOUT™.
Also known as: 045242812028, 49-10-9114

Specifications

Material: Black Oxide
Material: Black Oxide

Customer Reviews

No reviews for this product
(0)