Weatherproof Cover, 1 Gang, Universal Mount, (3) 1/2" Threaded Outlets, Die Cast, Gray
Item #:
23133
Cat #:
WC1350
UPC:
687855030118
Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Cover, 1 Gang, (3) 1/2 Inch Threaded Outlets, Universal Mount, Aluminum Die Cast, Gasket and Mounting Hardware Included
Overview
Weatherproof Cover, 1 Gang, (3) 1/2 Inch Threaded Outlets, Universal Mount, Aluminum Die Cast, Gasket and Mounting Hardware Included
Also known as: 687855030118, WC1350
Specifications
Color: | Gray |
Gangs: | 1 |
Mounting: | Universal |
Height: | 4.600 in |
Width: | 2.850 in |
Material: | Aluminum Die Cast |
Threaded Outlet Diameter: | 1/2 in |
Number of Threaded Outlets: | 3 |
Color: | Gray |
Mounting: | Universal |
Width: | 2.850 in |
Threaded Outlet Diameter: | 1/2 in |
Gangs: | 1 |
Height: | 4.600 in |
Material: | Aluminum Die Cast |
Number of Threaded Outlets: | 3 |
Customer Reviews
No reviews for this product
(0)