
20A Commercial Grade Duplex Receptacle, 5-20R, Black
Item #: 231285
Cat #: BR20-E
UPC: 078477819821
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Narrow Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap - Black.
Overview
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Narrow Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap - Black.
Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.
Also known as: 078477819821, BR20-E
Specifications
Type: | Receptacle, Commercial Grade, Duplex, Self-Grounding |
Volts AC: | 120 |
Color: | Black |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Type: | Receptacle, Commercial Grade, Duplex, Self-Grounding |
Color: | Black |
NEMA Configuration: | 5-20R |
Volts AC: | 120 |
Amps: | 20 |
Customer Reviews
No reviews for this product
(0)