This product may not be available in all locations.
2
more
Disconnect Switch, Fused, NEMA 3R, 100A, 2P, 240VAC, General Duty
Item #: 23121
Cat #: D223NRB
UPC: 78590146070
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fused, NEMA 3R, 100 Amp, 2 Pole, 240 Volt AC, General Duty
Overview
Disconnect Switch, Fused, NEMA 3R, 100 Amp, 2 Pole, 240 Volt AC, General Duty
General duty safety switches are designed for residential and commercial applications where durability and economy are prime considerations. Typical loads include lighting, air conditioning, and appliances. They are suitable for use as service equipment when equipped with a factory-installed neutral assembly or field-installed service grounding kit, as applicable. General duty safety switches are UL® Listed, and meet or exceed the NEMA® Standard KS1. This Single Throw Safety Switch which has a rated current of 100A with a NEMA 3R degree of protection. This fusible disconnect switch comes with a neutral (factory installed). This general duty switch is a 2-pole, 240VAC has a short circuit rating of 100kA and is surface mounted. This switch has lugs for an electrical connection which will accept AWG 14 AWG 1, copper & AWG 12 AWG 1, aluminum. This switch is certified to UL standards. Dimensions for this product are 17.5 in (H), 10.56 in (W), 6.5 in (D). General Duty safety switches come with an 18 months warranty.
Also known as: 78590146070, D223NRB
Specifications
Poles: | 2 |
Amps: | 100 |
Mounting: | Surface |
Volts AC: | 240 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 2 |
Mounting: | Surface |
Standards: | California Proposition 65 |
Amps: | 100 |
Volts AC: | 240 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)