Sign In or Register to view pricing and more.
Documents & Guides
LED Under Cabinet Fixture, 7.5 Watt, Lumens: 520, 120 Volt, Length: 18", 3000K, 50,000 hrs
Overview
LED Under Cabinet Fixture, 7.5 Watt, Lumens: 520, 120 Volt, Length: 18", 3000K, 50,000 hrs
Also known as: T5L18RWH
Specifications
Color Temperature: | 3000 (Warm White) |
Volts AC: | 120 |
Color: | White |
Length: | 18 in |
Wattage: | 7.500 |
Light Technology: | LED |
Color Temperature: | 3000 (Warm White) |
Color: | White |
Wattage: | 7.500 |
Volts AC: | 120 |
Length: | 18 in |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)