I/O Module, 8 Single Ended, Analog Inputs, 60mA, 24VDC

Item #: 231160

Cat #: 1794-IE8XT

UPC: 612598592548

Sign In or Register to view pricing and more.
Documents & Guides
I/O Module, Flex I/O, 8 Single Ended, Analog Input, 60 mA, 24 Volt DC, Extended Temperature Range

Overview

I/O Module, Flex I/O, 8 Single Ended, Analog Input, 60 mA, 24 Volt DC, Extended Temperature Range
Bulletin 1794 FLEX™ I/O modules offer flexibility for your application with digital, analog, HART analog, and specialty I/O, with 4…32 points per module. You can mix and match digital and analog I/O with mounting and wiring options.
Also known as: 612598592548, 1794-IE8XT

Specifications

Volts DC: 24
Type: I/O Module
Amps: 0.060
Volts DC: 24
Amps: 0.060
Type: I/O Module

Customer Reviews

No reviews for this product
(0)