Contact Block, Double, Harmony XB4, Silver Alloy, Screw Clamp Terminal, 2NC

Item #: 23115

Cat #: ZBE204

UPC: 785901355724

Sign In or Register to view pricing and more.
Contact Block, Double, Harmony XB4, Silver Alloy, Screw Clamp Terminal, 2 Normally Closed

Overview

Contact Block, Double, Harmony XB4, Silver Alloy, Screw Clamp Terminal, 2 Normally Closed
This Harmony ZB, double contact block uses screw-clamp terminals. It is compatible with Harmony XB4 and XB5 control and signaling units. This double contact block allows fast and easy replacement and configuration of your push buttons and selector switches. It is easily installed and replaced on XB4 and XB5 complete push-button units and selector switches and connects to control circuits with simple screw-clamp connections. It protects operators from unexpected contact with live circuits thanks to its IP20 protection index. 1 million cycle high endurance under 6A load allows less maintenance and damage in your installation. It has clear color scheme for NO and NC contact block types. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Also known as: 785901355724, ZBE204

Specifications

Type: Pilot Device, Contact Block, 2NC
Poles: 2
Amps: 10
Size: 22.5 mm
Mounting: Front
Material: Plastic
Volts AC: 600
Standards: California Proposition 65
Type: Pilot Device, Contact Block, 2NC
Amps: 10
Mounting: Front
Volts AC: 600
Poles: 2
Size: 22.5 mm
Material: Plastic
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)