Support Hanger

Item #: 23112

Cat #: F88GSH

UPC: 783510527402

Sign In or Register to view pricing and more.
Documents & Guides
Wireway, Type 1, Support Hanger, Size/Dims: Fits 8" x 8", Material/Finish: Steel/Gray.

Overview

Wireway, Type 1, Support Hanger, Size/Dims: Fits 8" x 8", Material/Finish: Steel/Gray.
Also known as: 783510527402, F88GSH

Specifications

IP/NEMA Rating: NEMA 1
Width: 8 in
Material: Steel
Height: 8 in
Color: Plain
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Plain
Width: 8 in
Height: 8 in

Customer Reviews

No reviews for this product
(0)