Three Light Wall / Bath Fixture

Item #: 2310621

Cat #: 4441303-848

UPC: 785652077715

Sign In or Register to view pricing and more.
Documents & Guides
Towner Three Light Wall / Bath Fixture, Width: 25.625", Height: 7.25", Extension: 7.5", Satin Brass, Requires (3) Medium A19 60W Max 120V Lamps

Overview

Towner Three Light Wall / Bath Fixture, Width: 25.625", Height: 7.25", Extension: 7.5", Satin Brass, Requires (3) Medium A19 60W Max 120V Lamps
We combine generations of design experience with an aesthetic relevant to today. We remain strongly connected to interior designers and homeowners who desire a broad range of classic, tasteful and elegant lighting.
Also known as: 785652077715, 4441303-848

Specifications

Color: Satin Brass
Standards: California Title 24
Color: Satin Brass
Standards: California Title 24

Customer Reviews

No reviews for this product
(0)