Telephone Cabinet, 18" x 18" x 6", Surface Mount

Item #: 231041

Cat #: ATC18186S

UPC: 783510429096

Sign In or Register to view pricing and more.
Documents & Guides
Telephone Cabinet, Surface Mount, Hinged Cover, Size/Dims: 18" x 18" x 6", Material/Finish: Steel/Gray.

Overview

Telephone Cabinet, Surface Mount, Hinged Cover, Size/Dims: 18" x 18" x 6", Material/Finish: Steel/Gray.
Telephone Cabinet, Surface Mount, Hinged Cover, Size/Dims: 18" x 18" x 6", Material/Finish: Steel/Gray.
Also known as: 783510429096, ATC18186S

Specifications

Mounting: Surface
Depth: 6 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Height: 18 in
Material: Steel
Width: 18 in
Special Program: Hoffman On Demand
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Height: 18 in
Width: 18 in
Depth: 6 in
Color: Gray
Material: Steel
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)