SWITCH FUSIBLE GD 240V 200A 2P NEMA 1

Item #: 23103

Cat #: D224N

UPC: 78590146074

Sign In or Register to view pricing and more.
Square D,SWITCH FUSIBLE GD 240V 200A 2P NEMA 1,200 A,240 Vac,General Purpose (Indoor),Lugs,NEMA 1,Single Throw,Single Throw Safety Switch,UL Listed File E2875,general duty,general duty,surface

Overview

Square D,SWITCH FUSIBLE GD 240V 200A 2P NEMA 1,200 A,240 Vac,General Purpose (Indoor),Lugs,NEMA 1,Single Throw,Single Throw Safety Switch,UL Listed File E2875,general duty,general duty,surface
SWITCH FUSIBLE GD 240V 200A 2P NEMA 1
Also known as: 78590146074, D224N

Specifications

Amps: 200
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Standards: California Proposition 65
Amps: 200
Mounting: Surface
Volts AC: 240
Poles: 2
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)