Under Cabinet LED

Item #: 230966

Cat #: RAZ18M6

UPC: 745976885137

Documents & Guides
Under Cabinet LEDLED Under Cabinet Light, 18", 6 LED, 3000K, 85CRI, Dimmable
Sign In or Register to view pricing and more.

No associated products found.

Overview

Under Cabinet LEDLED Under Cabinet Light, 18", 6 LED, 3000K, 85CRI, Dimmable
Also known as: 745976885137, RAZ18M6

Specifications

Color Temperature: 3000 (Warm White)
Length: 18 in
Material: Aluminum
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Material: Aluminum
Dimmable: Yes
Length: 18 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)