Wireway, Type 1, Hinged-Cover, 4" x 4" x 120", Steel, Gray, Knockouts

Item #: 23093

Cat #: F44G120WK

UPC: 783510527600

Sign In or Register to view pricing and more.
Documents & Guides
Wireway, Type 1, Hinged Cover, Lay-In, Straight Section/KO, Size/Dims: 4.00x4.00x120.00, Material/Finish: Steel/Gray.

Overview

Wireway, Type 1, Hinged Cover, Lay-In, Straight Section/KO, Size/Dims: 4.00x4.00x120.00, Material/Finish: Steel/Gray.
Wireway, Type 1, Hinged Cover, Lay-In, Straight Section/KO, Size/Dims: 4.00x4.00x120.00, Material/Finish: Steel/Gray.
Also known as: 783510527600, F44G120WK

Specifications

Length: 120 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Number of Knockouts: 40
Knockouts: Yes
Length: 120 in
Color: Gray
Height: 4 in
Number of Knockouts: 40
IP/NEMA Rating: NEMA 1, IP30
Width: 4 in
Material: Steel
Knockouts: Yes

Customer Reviews

No reviews for this product
(0)