6" Flat Glass Shower Trim, White

Item #: 230885

Cat #: 11033AT-15

UPC: 785652011122

Sign In or Register to view pricing and more.
Documents & Guides
6 Inch Flat Glass Shower Trim with White Aluminum Ring & Satin White Glass Diffuser, Safety Listed for Wet Locations

Overview

6 Inch Flat Glass Shower Trim with White Aluminum Ring & Satin White Glass Diffuser, Safety Listed for Wet Locations
Also known as: 785652011122, 11033AT-15

Specifications

Color: Satin White
Height: 4 in
Type: Shower Trim
Diameter: 8 in
Color: Satin White
Type: Shower Trim
Height: 4 in
Diameter: 8 in

Customer Reviews

No reviews for this product
(0)