11W PAR30 LED Lamp, 30K

Item #: 230867

Cat #: LED10PAR30/DIM/830/SG/SP10

UPC: 046135786648

Sign In or Register to view pricing and more.
Documents & Guides
78664 LED 11 W PAR30 DIMMABLE 3000K NARROW 10 DEGREE SPOT BEAM

Overview

78664 LED 11 W PAR30 DIMMABLE 3000K NARROW 10 DEGREE SPOT BEAM
Also known as: 046135786648, LED10PAR30/DIM/830/SG/SP10

Specifications

Wattage: 10
Base: Medium Screw (E26)
Wattage: 10
Base: Medium Screw (E26)

Customer Reviews

No reviews for this product
(0)