
TFMR 3PH 15KVA 190/240-400Y231
Item #: 230809
Cat #: T379083S
UPC: 047503166000
Documents & Guides
15 kVA Dry Type Distribution TFR
Sign In or Register to view pricing and more.
No associated products found.
Overview
15 kVA Dry Type Distribution TFR
Also known as: 047503166000, T379083S
Specifications
Phase: | 3 |
Type: | Dry Type Transformer |
Volt Amps: | 15kVA |
Secondary Voltage: | 231/400Y |
Primary Voltage: | 190/200/220/240 Delta |
Phase: | 3 |
Volt Amps: | 15kVA |
Primary Voltage: | 190/200/220/240 Delta |
Type: | Dry Type Transformer |
Secondary Voltage: | 231/400Y |
Customer Reviews
No reviews for this product
(0)