Surge Suppressor, 240kA, 208Y/120VAC, 3PH, Enclosure NEMA 3R/12

Item #: 230751

Cat #: TVS2EMA24A

UPC: 785901634461

Sign In or Register to view pricing and more.
Documents & Guides
Surge Suppressor, 240 kA, 208Y/120 Volt AC, 3-Phase, Enclosure NEMA 3R/12

Overview

Surge Suppressor, 240 kA, 208Y/120 Volt AC, 3-Phase, Enclosure NEMA 3R/12
Also known as: 785901634461, TVS2EMA24A

Specifications

Phase: 3
Volts AC: 208Y, 120
Mounting: Surface
IP/NEMA Rating: NEMA 3R, NEMA 12
Interrupt Rating AC: 240 kA
Phase: 3
Mounting: Surface
Interrupt Rating AC: 240 kA
Volts AC: 208Y, 120
IP/NEMA Rating: NEMA 3R, NEMA 12

Customer Reviews

No reviews for this product
(0)