Grip-It® Strap Wrench, 1-1/2 to 5"

Item #: 230729

Cat #: S-6H

UPC: 092644674013

Sign In or Register to view pricing and more.
Documents & Guides
Grip-It® Strap Wrench, 1-1/2 to 5-Inch (38 to 127 mm) Capacity, Cam-Action Design Permits Uniform, High-Torque Application, 6-Inch Overall Length

Overview

Grip-It® Strap Wrench, 1-1/2 to 5-Inch (38 to 127 mm) Capacity, Cam-Action Design Permits Uniform, High-Torque Application, 6-Inch Overall Length
From Klein Tools, the Grip-It Strap Wrench is completely adjustable to work in the tightest quarters. Solidly constructed of urethane-covered, high-strength belting attached to a lightweight, I-beam handle. The patented, cam-action design permits uniform, high-torque application. The Grip-It Strap Wrench is made to resist scratching, damaging or deforming polished pipe and fittings, plastic pipe and fittings, oil and water filters, glass pipe, PVC conduit, and polished shafts. Also works on alternator belts, flywheels, and propeller assemblies.
Also known as: 092644674013, S-6H

Specifications

Length: 6 in
Standards: California Proposition 65
Length: 6 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)