Cable Entry Gland Plate, Rectangular, 12 Cable Openings, Non-Metallic, Gray

Item #: 2306857

Cat #: CEPL1224

UPC: 783510582951

Cable Entry Gland Plate, Rectangular, 12 Cable Openings, 1.730 x 5.590 x 0.470 Inch,Non-Metallic, Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cable Entry Gland Plate, Rectangular, 12 Cable Openings, 1.730 x 5.590 x 0.470 Inch,Non-Metallic, Gray
CEPL cable entries are ideally suited for applications in which an enclosure requires many incoming or outgoing cables, but there is limited installation space. CEPL entries can be installed quickly and easily without using tools.
Also known as: 783510582951, CEPL1224

Specifications

Color: Gray
Material: Plastic
Depth: 0.470 in
Height: 70.200 in
Width: 5.590 in
Finish: Untreated
Color: Gray
Depth: 0.470 in
Width: 5.590 in
Material: Plastic
Height: 70.200 in
Finish: Untreated

Customer Reviews

No reviews for this product
(0)