Load Center, Main Breaker, 150A, 120/240VAC, 1P, 20/40, NEMA 3R

Item #: 230647
Cat #: BR2040B150R
UPC: 786676483209
Sign In or Register to view pricing and more.
150 AMP, 120/240 Volt AC, 1-Phase, Main Circuit Breaker, Load Center, 20-Space, 40-Circuit, Aluminum Bus, NEMA 3R

Overview

150 AMP, 120/240 Volt AC, 1-Phase, Main Circuit Breaker, Load Center, 20-Space, 40-Circuit, Aluminum Bus, NEMA 3R
Also known as: 786676483209, BR2040B150R

Specifications

Poles: 2
Spaces: 20
Mounting: Surface
Phase: 1
Volts AC: 120/240
Amps: 150
Family / Style: BR
Circuits: 40
IP/NEMA Rating: NEMA 3R
Poles: 2
Mounting: Surface
Volts AC: 120/240
Family / Style: BR
IP/NEMA Rating: NEMA 3R
Spaces: 20
Phase: 1
Amps: 150
Circuits: 40

Customer Reviews

No reviews for this product
(0)