This product may not be available in all locations.
2
more
Disconnect Switch, Fused, NEMA 1, 400A, 2P, 240VAC, General Duty
Item #: 23064
Cat #: D225N
UPC: 785901460800
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fused, NEMA 1, 400 Amp, 2 Pole, 240 Volt AC, General Duty
Overview
Disconnect Switch, Fused, NEMA 1, 400 Amp, 2 Pole, 240 Volt AC, General Duty
Also known as: 785901460800, D225N
Specifications
Poles: | 2 |
Amps: | 400 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 240 |
Standards: | California Proposition 65 |
Poles: | 2 |
Mounting: | Surface |
Volts AC: | 240 |
Amps: | 400 |
IP/NEMA Rating: | NEMA 1 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)