Contactor, Auxiliary Contact Block, 1NO, 10A, 300VAC, Side Mount

Item #: 230604

Cat #: 9999DD10

UPC: 785901617594

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Definite Purpose, Auxiliary Contact Block, 1 Normally Open, 10 Amp, 300 Volt AC, Side Mount

Overview

Contactor, Definite Purpose, Auxiliary Contact Block, 1 Normally Open, 10 Amp, 300 Volt AC, Side Mount
Also known as: 785901617594, 9999DD10

Specifications

Type: NEMA, Auxiliary Contact
Amps: 10
Volts AC: 300
Standards: California Proposition 65
Type: NEMA, Auxiliary Contact
Volts AC: 300
Amps: 10
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)