60A 2-Pole GFCI Breaker, 120/240V, 10 KAIC

Item #: 2305814

Cat #: BRN260GF

UPC: 786676043816

Documents & Guides
GFCI Circuit Breaker, Ground Fault Personnel Protection Circuit Breakers, Pigtail Neutral, 60 A, 10 KAIC, Two-Pole, 120/240 V, GFTCB, Common, #14-4 AWG, Ground Fault Circuit Interrupter, GFI
Sign In or Register to view pricing and more.

No associated products found.

Overview

GFCI Circuit Breaker, Ground Fault Personnel Protection Circuit Breakers, Pigtail Neutral, 60 A, 10 KAIC, Two-Pole, 120/240 V, GFTCB, Common, #14-4 AWG, Ground Fault Circuit Interrupter, GFI
Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI).
Also known as: 786676043816, BRN260GF

Specifications

Poles: 2
Type: GFCI, Breaker
Family / Style: BR
Amps: 60
Poles: 2
Family / Style: BR
Type: GFCI, Breaker
Amps: 60

Customer Reviews

No reviews for this product
(0)