Incandescent Lampholder, Medium Base, Keyless

Item #: 23052

Cat #: 8829-CW1

UPC: 078477103166

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lampholder, Medium Base, Keyless, One-Piece Outlet Box Mount Lampholder, Keyless, Single Circuit, Top Wired, Compatible With: 3-1/4" and 4" Boxes, Material: Plastic, White

Overview

Incandescent Lampholder, Medium Base, Keyless, One-Piece Outlet Box Mount Lampholder, Keyless, Single Circuit, Top Wired, Compatible With: 3-1/4" and 4" Boxes, Material: Plastic, White
Leviton produces lamp holders for virtually every light source equipped with incandescent, fluorescent, or LED lamps. Lamp-holders include incandescent medium base, and specialty sizes & fluorescent lamp holders, in addition to a large line of porcelain lamp holders including pulse-rated mogul-base products, and an extensive selection of devices for high-intensity lamps.
Also known as: 078477103166, 8829-CW1, Plastic Lampholder, Light fixture

Specifications

Base: Medium Screw (E26)
Material: Plastic
Color: White
Light Technology: HID, Incandescent
Base: Medium Screw (E26)
Color: White
Material: Plastic
Light Technology: HID, Incandescent

Customer Reviews

No reviews for this product
(0)