13PAR38-FL-LED-840-D-ES

Item #: 2304657

Cat #: 80250

UPC: 807154802500

Sign In or Register to view pricing and more.
Documents & Guides
13 Watt LED PAR38 Flood (40D) Dimming 80+ CRI 4000K White Housing (Essential Series)

Overview

13 Watt LED PAR38 Flood (40D) Dimming 80+ CRI 4000K White Housing (Essential Series)
Also known as: 807154802500, 80250

Specifications

Wattage: 13
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80+
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Wattage: 13
Color Rendering Index (CRI): 80+
Light Technology: LED
Color Temperature: 4000 (Cool White)
Shape: PAR38 (Sealed Beam)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)