
LED Tape Light, 3K, 24VDC
Item #: 2303912
Cat #: STL-COB-WW-100
UPC: 714176032924
Documents & Guides
LED Standard Grade COB seamless tape light: 24VDC, 3000K, 100 Feet Length (Cuttable every 1.97” with 16.4ft max run), 200 Lumens/Foot, 2.19 Watts/Foot, IP54 Rating, 90+ CRI. *100ft Reels (IP54) Include: Attached 6ft Lead Wire / (5) TL-CONKIT / (5) TL-BLKS / (5) TL-2PWR-HD*
Sign In or Register to view pricing and more.
Overview
LED Standard Grade COB seamless tape light: 24VDC, 3000K, 100 Feet Length (Cuttable every 1.97” with 16.4ft max run), 200 Lumens/Foot, 2.19 Watts/Foot, IP54 Rating, 90+ CRI. *100ft Reels (IP54) Include: Attached 6ft Lead Wire / (5) TL-CONKIT / (5) TL-BLKS / (5) TL-2PWR-HD*
COB Tape Light features uniform illumination without the need for additional diffused covers or accessories. Featuring a premium seamless line of light making it an ideal solution for areas with low clearance or reflective surfaces to eliminate virtually all dotting or spot-glare effects.
Also known as: 714176032924, STL-COB-WW-100
Specifications
Color Temperature: | 3000 (Warm White) |
Length: | 100 ft |
Volts DC: | 24 |
IP/NEMA Rating: | IP54 |
Color Rendering Index (CRI): | 90+ |
Color Temperature: | 3000 (Warm White) |
Volts DC: | 24 |
Color Rendering Index (CRI): | 90+ |
Length: | 100 ft |
IP/NEMA Rating: | IP54 |
Customer Reviews
No reviews for this product
(0)