Reversing Drum Switch Without Overload Relay

Item #: 230331

Cat #: 9441H271

UPC: 782113231440

Documents & Guides
Reversing Drum Switch Without Overload Relay, Maintained And Momentary, Lever Operator, 3-pole, Size Db 1, Surface Mounting, NEMA 1
Sign In or Register to view pricing and more.

No associated products found.

Overview

Reversing Drum Switch Without Overload Relay, Maintained And Momentary, Lever Operator, 3-pole, Size Db 1, Surface Mounting, NEMA 1
Also known as: 782113231440, 9441H271

Specifications

Poles: 3
Size: DB1
Mounting: Surface
IP/NEMA Rating: NEMA 1
Horsepower: 2
Volts AC: 575
Poles: 3
Mounting: Surface
Horsepower: 2
Size: DB1
IP/NEMA Rating: NEMA 1
Volts AC: 575

Customer Reviews

No reviews for this product
(0)